Shop All Bench Vises
Wilton
Combination Vise, Serrated Jaw, 11 1/8" L
Mfr # C1
Zoro # G9137589
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Jaw Width - Vises 4 1/2 in
- High Visibility No
- Overall Height 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # C1
- Zoro # G9137589
- UPC # 731325760422
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width - Vises | 4 1/2 in |
Overall Height | 11 1/8 in |
Throat Depth | 4 3/4 in |
Jaw Width Range | 3 in to 5 in |
Throat Depth - Vises | 4 3/4 in |
Overall Width | 8 11/16 in |
Overall Length | 20 7/16 in |
Mounting Hole Dia. | 11/16 in |
Throat Depth Range | 3 in to 5 in |
Jaw Face Width | 4 1/2 in |
Pipe Diameter - Minimum | 1/8 in |
Mounting Hole Diameter | 5/8 in |
Pipe Diameter - Maximum | 3 1/2 in |
Pipe Diameter Range | 1/8 in - 3 1/2 in |
Description
Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 4 1/2 in, Jaw Opening - Maximum 7 in, Throat Depth 4 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- WILTON Combination Vise, 8" Jaw Width (880M)
- WILTON 6" Machine Vise with Stationary Base (11696)
- WILTON TRADESMAN XC VISE (28841)
- WILTON 2-1/2" Drill Press Vise (12800)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- BIG HORN 5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws (19306)
- Wilton Vises & Presses