Shop All Bench Vises
Wilton
Combination Vise, 5-1/2" Jaw Width
Mfr # 855M
Zoro # G4550489
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Reversible No
- Swivel Angle - Vises 360 Degrees
- Deep Throat No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 855M
- Zoro # G4550489
- UPC # 731325749526
- Country of Origin China
- Category Bench Vises
Dimensions
Mounting Hole Dia. | 11/16 in |
Throat Depth | 3 5/8 in |
Overall Width | 10 5/8 in |
Overall Height | 10 3/16 in |
Throat Depth - Vises | 3 5/8 in |
Jaw Width - Vises | 5 in |
Jaw Width Range | 3 in to 5 in |
Overall Length | 17 11/16 in |
Throat Depth Range | 3 in to 5 in |
Pipe Diameter - Minimum | 1/4 in |
Pipe Diameter Range | 1/4 in - 3 in |
Mounting Hole Diameter | 7/16 in |
Jaw Face Width | 5 1/2 in |
Pipe Diameter - Maximum | 3 in |
Description
Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 5 in, Throat Depth 3 5/8 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Base Material Ductile Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- KEEN Heavy Duty Cable Cutters (KE324222)
- ST LOUIS PNEUMATIC Heavy Duty Needle Scaler (SLP-84619)
- WILTON Combination Vise, Serrated Jaw, 11 1/8" L (C1)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- WILTON Tradesman Xc Vise 5-1/2In (1755XC)
- WILTON 8" Low Profile Drill Press Vise (11748)
- WILTON 6" Industrial Drill Press Vise (11676)
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- Wilton Bench Vises