Shop All Lathe Parts
Wilton
Collet Closer for All ZX Lathe Models
Mfr # CC-ZX,
Zoro # G1937682
Free Shipping & Returns
$6,383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety
- Coolant Hole Shape Round
- Shank Dia. 5/8"
- Overall Length 5.9060"
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # CC-ZX,
- Zoro # G1937682
- UPC # 662755193637
- Country of Origin Taiwan, Province of China
- Category Lathe Parts
Dimensions
Shank Dia. | 5/8" |
Overall Length | 5.9060" |
Head Dia. | 5/8" |
Details
Item | Collet Chuck |
Features | Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety |
Coolant Hole Shape | Round |
Shank Type - Machining | Straight |
ANSI Code | PSE11R063SA063-2L |
Coolant Fed | Coolant Through |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME (J6012C)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #34 (C18087)
- POWERMATIC 18In. Bed Extention For 3520B With Tool (6294727B)
- BISON USA Bison Back Plate Threaded for Chucks, 6" 2.3/16-10 Hardinge (7-922-063)
- NOVA Spindle Adaptor 1" 8Tpi Female To 1 1/4" 8Tpi Male (9086)
- DRILL AMERICA 6MT Bull-Nose Live Center (DEW6MT-BULL)
- NOVA MINI Step Jaws (6025)
- DRILL AMERICA DEW3MT 3MT Live Center (DEW3MT)
- NOVA Soft Jaws (6021)
- Wilton Machine Tool Parts