Shop All Lathe Parts
Wilton
Collet Closer for All W Lathe Models
Mfr # ALL W MODELS
Zoro # G1937840
product price: $2,949.00
/ea
Free Shipping & Returns
$2,949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety
- Shank Type - Machining Straight
- ANSI Code PSE11R075SA075-3L
- Coolant Fed Coolant Through
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # ALL W MODELS
- Zoro # G1937840
- UPC # 662755223112
- Country of Origin Taiwan, Province of China
- Category Lathe Parts
Dimensions
Shank Dia. | 3/4" |
Overall Length | 6.2990" |
Head Dia. | 3/4" |
Details
Item | Collet Chuck |
Features | Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety |
Shank Type - Machining | Straight |
ANSI Code | PSE11R075SA075-3L |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- GOLDBLATT INDUSTRIES 12x58 HD Jointer (G06988)
- KNIPEX Retaining Ring Plier Set, 45 deg., 4 pcs. (9K 00 19 02 US)
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- NOVA 50Mm Jaws (JS50N)
- DRILL AMERICA DEW1MT 1MT Live Center (DEW1MT)
- NOVA 100MM Jaws (JS100N)
- STM 6 Jaw Cutting Attachment (326255)
- INTERNAL TOOL A Replacement Screws (99-1120)
- BISON USA Bison Wrench for 12 & 16" Independent Chucks, square size .551" (7-890-916)
- Wilton Lathe Parts