Shop All Collet Sets
Wilton
CCS-1, R-8, 1/8IN - 1IN Capacity
Mfr # CCS-1
Zoro # G1938227
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety
- Overall Length 7.4800 in
- ANSI Code PSE11R125SA125-3L
- Shank Dia. 1-1/4 in
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # CCS-1
- Zoro # G1938227
- UPC # 662755105074
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Overall Length | 7.4800 in |
Shank Dia. | 1-1/4 in |
Head Dia. | 1-1/4" |
Insert Size | 11.00 x 6.80 mm |
Shank Length | 3.9370" |
Details
Item | Collet Chuck |
Features | Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety |
ANSI Code | PSE11R125SA125-3L |
Coolant Hole Shape | Round |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Application | Milling, Drilling, Reaming, Boring Operations |
Insert Style | ZD_T11 |
Insert Shape | Diamond |
Cutting Direction | Right Hand |
Compatible Hardware | Clamping Screw, Wrench |
Cutting Application | Facing, Side Milling, Slotting, Pocketing |
Toolholder Style | PSE |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP (1791216K)
- PERFORMANCE TOOL 64 oz. Hi-Viz Dead Blow Hammer (M7264)
- WILTON CS-5C, 16-piece 5-C Collet Set 1/8IN (CS-5C)
- GS TOOLING TG75 1/8-3/4" 11pc. Collet Sets (334906)
- ERICKSON Locknut and Stopscrew, 200 DA Nsepiece (NP201)
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- GS TOOLING ER32 1/8"-3/4" 21pc. Collet Sets (337407)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- Wilton Collet Sets