Shop All C Clamps
Wilton
C-Clamp, Regualr Duty, Deep Throat, 4-1/8
Mfr # 14257
Zoro # G907476691
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Body Material Forged Steel
- Body Color Black
- Spindle Material Steel
- Spindle Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth1 | 4 1/16 in |
Max Throat Depth | Greater than 4" |
Details
Duty Rating | Extra Heavy Duty |
Body Material | Forged Steel |
Item | C-Clamp |
Body Color | Black |
Spindle Material | Steel |
Spindle Finish | Copper Plated |
Clamping Force | 6,600 lb |
Jaw Opening - Minimum | 0 in |
High-Visibility | No |
Number of Anvils | 1 |
Jaw Opening Range | 0 in - 6 in |
Handle Style | Sliding T |
Handle Type | Sliding T |
Swivel or Fixed Pad | Swivel |
Release Mechanism | Standard Thread |
Jaw Pad Type | V-Grooved |
Jaw Opening - Maximum | 6 in |
Includes Swivel Pad | Yes |
Number of Spindles | 1 |
Max Jaw Opening | 6 - 10" |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/16 in, Clamping Force 6,600 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- SANDS LEVEL & TOOL CO Sands Wood Level Repair Kit (SL011)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb. (1422C)
- WILTON 41406 140 Series C-Clamp, 0in - 4in Jaw Opening, 2-3/4in Throat Depth (41406-WILTON)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- Wilton C Clamps