Shop All C Clamps
Wilton
C-Clamp, 8", Steel, Regular Duty, 6900 lb.
Mfr # H408
Zoro # G3177021
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Regular Duty
- Throat Depth 4 1/2 in
- Body Material Drop Forged Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4 1/2 in |
Throat Depth1 | 4 1/2 in |
Details
Max. Opening | 8 in |
Duty Rating | Regular Duty |
Body Material | Drop Forged Steel |
Finish | black oxide |
Clamping Pressure | 6,900 lb |
Item | C-Clamp |
Spindle Finish | Black Oxide |
Body Color | Black |
Anvil Shape | Flat |
Spindle Material | Steel |
Swivel Pad | Yes |
Throat Shape | Standard |
Body Finish | Black Oxide |
Min. Opening | 0 in |
Clamping Force | 6,900 lb |
Jaw Opening - Maximum | 8 in |
Includes Swivel Pad | Yes |
Jaw Opening - Minimum | 0 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/2 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90-Tooth Dual Material Locking Flex Head Teardrop Ratchet 17" (81371T)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- PAHWA QTi Non Sparking, Non Magnetic Pipe Wrench 18" - 60 x 450 mm (PW-1018)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440263)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- Wilton C Clamps