Shop All C Clamps
Wilton
C-Clamp, 8", Steel, Regular Duty, 5900 lb.
Mfr # 4408
Zoro # G4411617
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 6 in |
Throat Depth1 | 6 in |
Max Throat Depth | Greater than 4" |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 2 in, Throat Depth 6 in, Clamping Force 5,900 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- KO-KEN Universal Joint 3/8 Square 48mm Ball type 3/8 Sq. Drive (13771-B)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- MAYHEW PIN PUNCH SET SAE 12PC (MY62078)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- Wilton C Clamps