Shop All C Clamps
Wilton
C-Clamp, 8", Steel, Regular Duty, 5200 lb.
Mfr # 808
Zoro # G4411355
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 7/16 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 7/16 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 7/16 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 3 7/16 in, Clamping Force 5,200 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MIRKA Self-Vacuum Sander, 5", 5mm Orbit (MR-5SGV)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A41X25)
- ARSENAL BY ERGODYNE Backpack, Tool Backpack Dual Compartment, Gray, Black, 26 Pockets (5843)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- STEEL GRIP C-CLAMP 6"" SG (2262483)
- Wilton Clamps