Shop All C Clamps
Wilton
C-Clamp, 8", Steel, Extra HD, 12,500 lb.
Mfr # 108
Zoro # G2522554
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 2 3/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
- Clamping Pressure 12,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Throat Depth1 | 2 5/8 in |
Max Throat Depth | 2 - 4" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 4 in, Throat Depth 2 5/8 in, Clamping Force 12,500 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- DEWALT Utility Blades, 2-Point, 3/4In L, 50 Blades (DWHT11131L)
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- Wilton C Clamps