Shop All C Clamps
Wilton
C-Clamp, 8", Iron, Regular Duty, 2750 lb.
Mfr # 540A-8
Zoro # G4411705
original price:
$81.79
36% off
new price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Heavy Duty
- Throat Depth 3 1/4 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 1/4 in |
Throat Depth1 | 3 1/4 in |
Max Throat Depth | 2 - 4" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/4 in, Clamping Force 2,750 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- WILTON Steel Regular Duty 6In C-Clamp (406 14256)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- Wilton Clamps