Shop All C Clamps
Wilton
C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb.
Mfr # 408SF
Zoro # G4411565
original price:
$103.99
16% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 8 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 4 15/16 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 4 15/16 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS7119)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721/30 QUICK 60-300 N·m sq drive 1/2 (50204030)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- STM 8 C Clamp (231444)
- Wilton C Clamps