Shop All C Clamps
Wilton
C-Clamp, 6", Steel, Regular Duty, 6600 lb.
Mfr # H406
Zoro # G3177030
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Regular Duty
- Throat Depth 3 5/8 in
- Body Material Drop Forged Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 5/8 in |
Details
Max. Opening | 6 in |
Duty Rating | Regular Duty |
Body Material | Drop Forged Steel |
Finish | black oxide |
Clamping Pressure | 6,600 lb |
Item | C-Clamp |
Throat Shape | Standard |
Body Color | Black |
Anvil Shape | Flat |
Swivel Pad | Yes |
Body Finish | Black Oxide |
Spindle Finish | Black Oxide |
Min. Opening | 0 in |
Spindle Material | Steel |
Description
C-Clamp, Max. Opening 6 in, Throat Depth 3 5/8 in, Clamping Pressure 6,600 lb, Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Black, Min. Opening 0 in, Body Finish Black Oxide, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414453)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- WILTON 41406 140 Series C-Clamp, 0in - 4in Jaw Opening, 2-3/4in Throat Depth (41406-WILTON)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- Wilton Clamps