Shop All C Clamps
Wilton
C-Clamp, 6", Steel, Regular Duty, 5400 lb.
Mfr # 4406
Zoro # G4411601
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 in |
Description
The Wilton 4406 C-Clamp is a heavy duty clamp, designed to handle regular duty jobs. This 6" steel c-clamp has a black oxide spindle and powder coated body. The body is made of drop forged steel and the spindle is finished with black oxide. It has a 5400 lb. max opening pressure and a 5 in throat depth. Designed for durability, this c-clamp features powder coating on its body which helps to resist corrosion from oil or gas vapors. If you are looking for a heavy duty clamp that can handle regular duty jobs, then the Wilton 4406 C Clamp is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caster, Gray, 3 In (1YER7-CASTER)
- MARSON Thread Setter Kit, Rn-1 (M39301)
- MICROMAG MicroMag 20" Magnetic Filter, Aluminum Base and Aluminum bowl (MM20/HP/50NPT)
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- WILTON H412, 400 Series C-Clamp, 0in. - 12in. Jaw Opening, 5-3/4in. Throat Depth (20307)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON 41409 140 Series C-Clamp, 0in - 8in Jaw Opening, 4in Throat Depth (41409-WILTON)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- Wilton Clamps