Shop All C Clamps
Wilton
C-Clamp, 6", Steel, Regular Duty, 4500 lb.
Mfr # 806
Zoro # G4459892
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Extra Heavy Duty
- Throat Depth 2 15/16 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 15/16 in |
Throat Depth1 | 2 15/16 in |
Max Throat Depth | 2 - 4" |
Description
The Wilton 806 C-Clamp is a must-have tool for your workshop. It will help you secure objects in place while working on them. The 6" C-clamp has a regular duty rating and can withstand 4,500 lb of clamping pressure. The black oxide spindle helps to protect the clamp from rust and corrosion, while the powder coated body protects it from scratches and other damage. With a throat depth of 2 15/16", this C-clamp has an opening of 6". This Wilton 6" C Clamp is an essential tool that every craftsman should have at their disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- WILTON 21302 Forged Super-Junior C-Clamp 1in Opening Capacity (21302-wilton)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- Wilton Clamps