Shop All C Clamps
Wilton
C-Clamp, 6", Iron, Regular Duty, 2450 lb.
Mfr # 540A-6
Zoro # G4411696
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Duty Rating Heavy Duty
- Throat Depth 2 3/4 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Throat Depth1 | 2 3/4 in |
Max Throat Depth | 2 - 4" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 2 3/4 in, Clamping Force 2,450 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- KO-KEN Socket TORX E16 Nut Grip 26mm 3/8 Sq. Drive (3425-E16(2B))
- BETA Set of 2 extra-long, knurled double swivel nose pliers (010090060)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- Wilton Clamps