Shop All C Clamps
Wilton
C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard
Mfr # 406SF
Zoro # G4411556
original price:
$89.95
31% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 1/16 in
- Duty Rating Extra Heavy Duty
- Throat Depth 4 1/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4 1/8 in |
Throat Depth1 | 4 1/16 in |
Max Throat Depth | Greater than 4" |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/16 in, Clamping Force 6,600 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- DEWALT 3" 18 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3774-5)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- DRILL AMERICA 1-1/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-1/16HEX)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- BESSEY 8 Drop Forged CClamp (CM80)
- Wilton Clamps