Shop All C Clamps
Wilton
C-Clamp, 5", Iron, Regular Duty, 2250 lb.
Mfr # 540A-5
Zoro # G4411687
product price: $37.55
/ea
$37.55
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 5 in
- Duty Rating Heavy Duty
- Throat Depth 2 1/2 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth1 | 2 1/2 in |
Max Throat Depth | 2 - 4" |
Description
The Wilton 540A-5 C-Clamp is the perfect tool for your next project. It has a throat depth of 2 1/2 in., making it suitable for most applications. Made of ductile iron, this black oxide c-clamp is both strong and durable. The black oxide finish protects against corrosion, while also giving the clamp a sleek look. This 5" c-clamp has a max opening of 5 in., which makes it easy to use on any project. Whether you are working with wood or metal, the Wilton 540A-5 C Clamp will be able to handle whatever you throw at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/2 (C18429)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- BESSEY CClamp, Drop Forged, Heavy Service, 20Each (B-HS 1)
- Wilton Clamps