Shop All C Clamps
Wilton
C-Clamp, 5", Iron, Heavy Duty, 1225 lb.
Mfr # 145C
Zoro # G5010555
original price:
$25.19
14% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5 in
- Duty Rating Medium Duty
- Throat Depth 3 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 in |
Description
If you are looking for a heavy duty C-Clamp, the Wilton 145C 5" Iron C-Clamp is an excellent choice. With a throat depth of 3 in., this black oxide spindle has a max opening of 5 in. The 1,225 lb clamping pressure means that you can trust this c-clamp to hold strong. It has a ductile iron body and black oxide finish. For your next project, get yourself the Wilton 145C 5" Iron C-Clamp and rest assured that it will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 30" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C41)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- WESTWARD #35 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT3)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- STEEL GRIP C-CLAMP 2"" SG (2262327)
- Wilton C Clamps