Shop All C Clamps
Wilton
C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb.
Mfr # 5-FC
Zoro # G4972502
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5 1/2 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 1/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 3 1/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 1/8 in |
Description
When you need to apply a lot of pressure, the Wilton 5-FC C-Clamp is just what you need. With its 800 lb. clamping pressure and extra heavy duty rating, this C-Clamp will handle all your tasks with ease. Made of drop forged steel, the extra heavy duty c-clamp has a throat depth of 3 1/8 in. It features an extra large pad area for applying more force and spreading the load over a larger surface area for added strength and durability. The black oxide spindle finish prevents corrosion and ensures smooth operation every time. If you want a high quality c clamp that can take on your toughest jobs, then this Wilton 5 FC C Clamp is exactly what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- STARRETT Pin Vise Set, 0-0.187 In, Nickel, 4 Pc (S162Z)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- Wilton Clamps