Shop All C Clamps
Wilton
C-Clamp, 4", Iron, Heavy Duty, 1535 lb.
Mfr # 144C
Zoro # G5014353
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 in
- Duty Rating Medium Duty
- Throat Depth 2 3/4 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 3/4 in |
Description
This Wilton C-Clamp is a heavy duty clamp with an iron body and throat depth of 2 3/4 in. It has a 4" max opening and 1535 lb. clamping pressure. The heavy duty C-clamp has a black oxide spindle finish that protects against corrosion. The black oxide body finish ensures long lasting use of the product, while the black oxide body color keeps it inconspicuous on the job site. With a minimum opening of 0 in., this iron c-clamp can be used to hold up material during construction projects or for industrial purposes. The Wilton C Clamp is ideal for any application where you need to secure objects firmly together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- EXCEL BLADES Retractable Weeding Pen with .090 in. Tip in Red (16050IND)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23041)
- URREA Straight flute pipe extractor 3/8" (9525)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 550 lb. (H568N)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- Wilton C Clamps