Shop All C Clamps
Wilton
C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved
Mfr # 404SF
Zoro # G4417436
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 4 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 1/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 1/4 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 1/4 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/4 in, Clamping Force 6,200 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477597)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 550 lb. (H568N)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- GROZ C Clamp, Ductile, 8" (35803)
- Wilton Clamps