Shop All C Clamps
Wilton
C-Clamp, 3", Steel, Regular Duty, 3500 lb.
Mfr # H403
Zoro # G3177058
original price:
$29.00
14% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Regular Duty
- Throat Depth 2 3/8 in
- Body Material Drop Forged Steel
- Finish black oxide
- Clamping Pressure 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/8 in |
Throat Depth1 | 2 3/8 in |
Details
Max. Opening | 3 in |
Duty Rating | Regular Duty |
Body Material | Drop Forged Steel |
Finish | black oxide |
Clamping Pressure | 3,500 lb |
Item | C-Clamp |
Body Finish | Black Oxide |
Spindle Finish | Black Oxide |
Throat Shape | Standard |
Anvil Shape | Flat |
Spindle Material | Steel |
Min. Opening | 0 in |
Swivel Pad | Yes |
Body Color | Black |
Clamping Force | 3,500 lb |
Jaw Opening - Minimum | 0 in |
Includes Swivel Pad | Yes |
Jaw Opening - Maximum | 3 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 2 3/8 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel Assembly, 1/4" dia.x3/8" W (11332)
- BOSCH Gear Box (2609199296)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- UNITED SCIENTIFIC C-Clamp, 2" Jaw Opening (CLMPC2)
- Wilton C Clamps