Shop All C Clamps
Wilton
C-Clamp, 3", Steel, Light Duty, 1100 lb.
Mfr # 55
Zoro # G5014317
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Medium Duty
- Throat Depth 1 3/8 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 3/8 in |
Max Throat Depth | Less than 2" |
Throat Depth1 | 1 3/8 in |
Description
This Wilton 55 C-Clamp is the ideal tool for holding, securing and joining parts together. It has a throat depth of 1 3/8 in., making it great for small applications. The 3" C-clamp features an 1100 lb. clamping pressure to ensure that your materials are held securely in place. This light duty C-clamp has a powder coated gray body with zinc plated spindle finish. With its forged steel body and zinc plated spindle finish, this 3" C-Clamp is made to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WILTON C-Clamp, 4", Iron, Regular Duty, 2150 lb. (540A-4)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- Wilton C Clamps