Shop All C Clamps
Wilton
C-Clamp, 3", Iron, Regular Duty, 1800 lb.
Mfr # 540A-3
Zoro # G4411662
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Medium Duty
- Throat Depth 1 7/8 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 7/8 in |
Throat Depth1 | 1 7/8 in |
Max Throat Depth | Less than 2" |
Description
If you are looking for a C-Clamp that is lightweight and has high clamping pressure, the Wilton 540A-3 C-Clamp is the tool to have. The black oxide finish ensures that this product does not corrode or rust. This 1800 lb. duty rating ensures that it can handle regular duty tasks with ease. The C-clamp features a 3" throat depth and max opening of 3 in., allowing you to work on larger projects with ease. Equip yourself with the Wilton 540A-3 C Clamp when working on projects involving metal or other materials requiring higher clamping pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- BSC PREFERRED 238'' Mag Bit Holder (DBH238)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 550 lb. (H568N)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- Wilton C Clamps