Shop All C Clamps
Wilton
C-Clamp, 3", Iron, Heavy Duty, 1430 lb.
Mfr # 143C
Zoro # G5014387
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 in
- Duty Rating Medium Duty
- Throat Depth 2 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 in |
Throat Depth1 | 2 in |
Max Throat Depth | 2 - 4" |
Description
When you need to clamp something securely, look no further than the Wilton 143C C-Clamp. This heavy duty c-clamp has a throat depth of 2 in., and can exert a pressure of 1,430 lb. With a max opening of 3 in., this heavy duty c-clamp will fit around larger objects for better stability. The black oxide spindle is resistant to corrosion and offers smooth operation. Its ductile iron body ensures that it won't break or crack under stress. If you are looking for a high quality c-clamp, then the Wilton 143C is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- ZORO SELECT Pressure Roller (PR00000035)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- J.W. WINCO JW Winco GN717-4-M6-C-ST Indexing Plunger (717-4-M6-C-ST)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- WILTON C-Clamp, 6-1/4", Steel, Extra HD, 27,500 lb. (6-FC)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- Wilton C Clamps