Shop All C Clamps
Wilton
C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray
Mfr # 54
Zoro # G5014301
original price:
$13.64
16% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/4 in |
Throat Depth1 | 1 1/4 in |
Max Throat Depth | Less than 2" |
Description
When you need to secure something quickly, the Wilton 54 C-Clamp is the tool for the job. It features a throat depth of 1 1/4 in., allowing you to fit it into tight spaces. With a max opening of 2 in., this light duty c-clamp has an 875 lb. clamping pressure that ensures quick and effective holding power. The forged steel body is both durable and long lasting, while its zinc plated spindle ensures smooth operation. This c-clamp also has a powder coated finish that protects against rust and corrosion, as well as provides enhanced appearance. For quick jobs where securing something is necessary, the Wilton 54 C Clamp will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- PRO-GRADE TOOLS Tongue/Groove Pliers, 12" (15152)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- CRESCENT 12" Adjustable Wrench - Boxed (AC212BK)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- Wilton Clamps