Shop All C Clamps
Wilton
C-Clamp, 2", Iron, Heavy Duty, 800 lb.
Mfr # 142C
Zoro # G5014265
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/8 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/8 in |
Throat Depth1 | 1 1/8 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/8 in, Clamping Force 800 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Xtra-Value Cal Electronic Caliper with Regular Display (541013001)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- WILTON H412, 400 Series C-Clamp, 0in. - 12in. Jaw Opening, 5-3/4in. Throat Depth (20307)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- Wilton Clamps