Shop All C Clamps
Wilton
C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb.
Mfr # 2-FC
Zoro # G4972545
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 1 7/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
- Clamping Pressure 12,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 7/8 in |
Throat Depth1 | 1 7/8 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 7/8 in, Clamping Force 12,500 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Square, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-3/8" Carbide Tipped Hole Saw (DHS1375CT)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WESTWARD Hex Extensions, 6 in. L (29UG58)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- Wilton C Clamps