Shop All C Clamps
Wilton
C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved
Mfr # 402SF
Zoro # G4417427
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 1/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
- Clamping Pressure 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 1/4 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 1/4 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC50R)
- J.W. WINCO GN351.1-25-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-1/4-55)
- PROTO Adjustable Wrench, Ergonomic, 0.311 lb (J706SB)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb. (1422C)
- Wilton C Clamps