Shop All C Clamps
Wilton
C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb.
Mfr # 402
Zoro # G4417375
product price: $17.55
/ea
$17.55
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 1/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
- Clamping Pressure 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 1/4 in |
Throat Depth1 | 2 1/4 in |
Max Throat Depth | 2 - 4" |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket (1-2141)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb. (1422C)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- Wilton C Clamps