Shop All C Clamps
Wilton
C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb.
Mfr # 540A-2-1/2
Zoro # G4411653
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Medium Duty
- Throat Depth 1 3/4 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 3/4 in |
Throat Depth1 | 1 3/4 in |
Max Throat Depth | Less than 2" |
Description
If you are looking for a C-Clamp that can hold heavy objects in place, the Wilton 540A-2 1/2 is the tool to have. The clamp has a throat depth of 1 3/4 in. and max opening of 2 1/2 in. This black oxide c-clamp is made of ductile iron with a black oxide finish, which ensures it lasts longer. With 1100 lb clamping pressure, this c-clamp is suitable for holding down items such as doors and gates. The Wilton Ductile Iron C Clamp will be able to hold down your heavy items securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/8" (3736)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- KRAFT TOOL Safety Ramp Hand Left Groover 1-1, 13"x6 (CF080)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- Wilton Clamps