Shop All C Clamps
Wilton
C-Clamp, 2-1/2", Iron, Light Duty, 550 lb.
Mfr # H568N
Zoro # G5014292
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Throat Depth 2 5/16 in
- Body Material Cast Iron
- Finish Zinc Plated (Spindle)
- Clamping Pressure 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 5/16 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 5/16 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 5/16 in, Clamping Force 550 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Thumbscrew, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446838)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- JOHNSON LEVEL & TOOL Angle Locator Mgntc (700)
- MITUTOYO Pocket Comparator (183-904)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- Wilton Clamps