Shop All C Clamps
Wilton
C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb., Min. Opening: 0 in
Mfr # 246
Zoro # G4411784
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Medium Duty
- Body Material Cast Iron
- Finish black oxide
- Clamping Pressure 1,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 6 1/4 in |
Throat Depth1 | 6 1/4 in |
Max Throat Depth | Greater than 4" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 6 1/4 in, Clamping Force 1,600 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (8438)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- Wilton C Clamps