Shop All C Clamps
Wilton
C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb.
Mfr # 1422C
Zoro # G5014256
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 1 7/16 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 1 7/16 in |
Throat Depth1 | 1 7/16 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 7/16 in, Clamping Force 850 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, 1 In Wide Poly (BMMP-0012)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- Wilton C Clamps