Shop All C Clamps
Wilton
C-Clamp, 14", Iron, Regular Duty, 2850 lb.
Mfr # 540A-14
Zoro # G4411732
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 3 3/4 in
- Body Material Cast Iron
- Finish black oxide
- Clamping Pressure 2,850 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 3/4 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 3/4 in |
Description
The Wilton 540A-14 C-Clamp is a durable, high-quality tool that you can rely on. It will keep your work secure and stable. This C clamp has a throat depth of 3 3/4 in., allowing it to accommodate most projects. The maximum opening is 14 in., which allows you to easily fit the jaws around the object you are working with. With a duty rating of light duty, this iron c clamp is suitable for use on a variety of projects. It has an black oxide finish, as well as a black oxide spindle finish and body color, both of which protect against rust and corrosion. The Wilton 540A-14 C Clamp is the professional grade tool that you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WILTON C-Clamp, 10", Iron, Regular Duty, 2850 lb., Body Color: Black (540A-10)
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- IRWIN Quick-Grip Hold Down Jig (1964754)
- Wilton Clamps