Shop All C Clamps
Wilton
C-Clamp, 12", Steel, Regular Duty, 9500 lb.
Mfr # H412
Zoro # G3177006
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Regular Duty
- Throat Depth 5 3/4 in
- Body Material Drop Forged Steel
- Finish Copper Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 3/4 in |
Throat Depth1 | 5 3/4 in |
Details
Max. Opening | 12 in |
Duty Rating | Regular Duty |
Body Material | Drop Forged Steel |
Finish | Copper Plated (Spindle) |
Clamping Pressure | 9,500 lb |
Item | C-Clamp |
Body Finish | Black Oxide |
Body Color | Black |
Throat Shape | Standard |
Min. Opening | 0 in |
Swivel Pad | Yes |
Spindle Material | Steel |
Spindle Finish | Black Oxide |
Anvil Shape | Flat |
Clamping Force | 9,500 lb |
Includes Swivel Pad | Yes |
Jaw Opening - Minimum | 0 in |
Jaw Opening - Maximum | 12 in |
Description
C-Clamp, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 0 in, Throat Depth 5 3/4 in, Clamping Force 9,500 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Oxide, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1.5 Inch to 3 Inch Drain Pipes - (5006011)
- KRAFT TOOL Safety Ramp Hand Straight Gro, 13-1/2"x6 (CF087)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- Wilton Clamps