Shop All C Clamps
Wilton
C-Clamp, 12", Steel, Extra HD, 15,000 lb.
Mfr # 112
Zoro # G4417217
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 2 15/16 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 15/16 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 7/8 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 7 in, Throat Depth 2 7/8 in, Clamping Force 15,000 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- ECLIPSE Locking C-Clamps 12" (E20-12)
- Wilton C Clamps