Shop All C Clamps
Wilton
C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb.
Mfr # 412SF
Zoro # G4411583
original price:
$209.99
22% off
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 5/16 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 6 5/16 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 6 1/4 in |
Description
C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 1/4 in, Jaw Opening - Minimum 2 in, Throat Depth 6 1/4 in, Clamping Force 9,300 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- MAYHEW Wide Scraper, 1In (MAY14173)
- KRAFT TOOL Blue Steel C, 6"x6" 45 Degree Angle 1"Lip (CF774PF)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- WILTON H412, 400 Series C-Clamp, 0in. - 12in. Jaw Opening, 5-3/4in. Throat Depth (20307)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- Wilton C Clamps