Shop All C Clamps
Wilton
C-Clamp, 10", Steel, Regular Duty, 6000 lb.
Mfr # 810
Zoro # G4417341
original price:
$118.99
28% off
new price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Duty Rating Extra Heavy Duty
- Throat Depth 3 3/4 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 3/4 in |
Throat Depth1 | 3 3/4 in |
Max Throat Depth | 2 - 4" |
Description
The WILTON 810 C-Clamp is a heavy duty tool that will give you the support you need. This black oxide spindle and powder coated body C-clamp has a throat depth of 3 3/4 in. and an opening of 10 in. The regular duty rating gives it the ability to provide 6,000 lb clamping pressure, allowing for quick tightening or loosening of parts. With a gray powder coated finish, this C-clamp is made with drop forged steel which makes it durable and strong. The WILTON 810 Regular Duty C Clamp is an essential tool for any mechanic or builder looking to make precision adjustments or tighten parts on their project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal (91120-09-03)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- HHIP 1/2" JT33 Drill Chuck with MT3 Arbor (9999-0012)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 850 lb. (1422C)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- Wilton C Clamps