Shop All C Clamps
Wilton
C-Clamp, 10", Steel, Extra HD, 13,750 lb.
Mfr # 110
Zoro # G4417201
original price:
$271.99
9% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Duty Rating Extra Heavy Duty
- Throat Depth 2 7/8 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 7/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 11/16 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 10 in, Jaw Opening - Minimum 6 in, Throat Depth 2 11/16 in, Clamping Force 13,750 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1 -1/4"W, .042 thick/gauge, 3-4 TPI (301-739138.000)
- MAYHEW PRY BAR CURVED (12C) DOM GREEN (MY14112GN)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- WILTON Steel Regular Duty 6In C-Clamp (406 14256)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- WILTON 41406 140 Series C-Clamp, 0in - 4in Jaw Opening, 2-3/4in Throat Depth (41406-WILTON)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- WILTON C-Clamp, 10-1/4", Steel, Extra HD, 35,000 lb (10-FC)
- Wilton C Clamps