Shop All C Clamps
Wilton
C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray
Mfr # 410
Zoro # G4417402
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 1/8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 6 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 7/8 in |
Description
If you are looking for a C-Clamp, the Wilton 410 is the perfect choice. It has a max opening of 10 1/8 in., which means it can hold large objects securely. Made of drop forged steel, this regular duty C-clamp is designed to handle 8,000 lb. of clamping pressure. The spindle has a black oxide finish and is copper plated for smooth rotation. This gray colored C-clamp also features a powder coated body that resists corrosion and rust. If you want a high quality tool that will not let you down, the Wilton 410 C Clamp is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- KEYSCO TOOLS Taper Punch, Length 8 In, Brass (77243)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- WILTON C-Clamp, 3", Iron, Regular Duty, 1800 lb. (540A-3)
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- Wilton C Clamps