Shop All C Clamps
Wilton
C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb.
Mfr # 410SF
Zoro # G4411574
original price:
$133.99
12% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 1/8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle), Powder Coated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 6 in |
Throat Depth1 | 5 7/8 in |
Max Throat Depth | Greater than 4" |
Description
The Wilton 410SF C-Clamp is the perfect tool for securing items in place. It is designed to provide you with all the gripping power you need. The black oxide spindle and powder coated body provide a durable, rust resistant finish. The yellow high visibility color of the body makes it easy to find in low light conditions. This regular duty c-clamp has an opening of 10 1/8 in., a throat depth of 6 in., and an 8,000 lb clamping pressure. The spindle is also finished with black oxide for added durability. For jobs that require heavy duty clamps, look no further than the Wilton 410SF C Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- Wilton Clamps