Shop All C Clamps
Wilton
C-Clamp, 1", Steel, Light Duty, 500 lb.
Mfr # 50
Zoro # G5010564
original price:
$6.05
10% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 in
- Duty Rating Light Duty
- Throat Depth 1 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 in |
Max Throat Depth | Less than 2" |
Throat Depth1 | 1 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 1 in, Jaw Opening - Minimum 0 in, Throat Depth 1 in, Clamping Force 500 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- SK HAND TOOLS Pliers, 7" Linesman Pliers (18017)
- CAPRI TOOLS 3/8 in Drive Wobble Extension Bar Set, 4 pcs (1-2400)
- KO-KEN Socket 3mm 12 Point 50mm 1/4 Sq. Drive (2305M-3)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- Wilton C Clamps