Shop All C Clamps
Wilton
C-Clamp, 1", Iron, Light Duty, 350 lb.
Mfr # 251
Zoro # G4411741
original price:
$10.43
4% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 in
- Duty Rating Light Duty
- Throat Depth 3 in
- Body Material Cast Iron
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 in |
Description
The Wilton 251 C-Clamp is the ideal tool for your next project. It can hold objects together firmly and securely, making it perfect for any job. The 1" throat depth of this C-clamp makes it easier to position over the object you are working on. Its light duty body allows you to exert pressure on 350 lb of clamping force, giving you more control over your work. The black oxide finish protects against rust and corrosion, while also preventing glare that could cause distractions. With a powder coated finish, this C-clamp has a smooth surface that resists scratches and dents. This Wilton Light Duty C Clamp is the durable product you need when working with tools or equipment around the house or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- TOOLSOL Hex Extractor Bits (14pcs Set) For Damaged Fasteners (1010828)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- WILLIAMS Bahco Carbide-Tip Holesaw 3-1/2in. (3832-89)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- WILTON 14545 3-FC Bridge C-Clamp 3-3/8in Jaw Opening, 2-3/8in Throat Depth (14545-wilton)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard (406SF)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- Wilton C Clamps