Shop All C Clamps
Wilton
C-Clamp, 1", Iron, Heavy Duty, 645 lb.
Mfr # 141C
Zoro # G5014204
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 in
- Duty Rating Light Duty
- Throat Depth 1 1/16 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 1 1/16 in |
Throat Depth1 | 1 1/16 in |
Max Throat Depth | Less than 2" |
Description
This Wilton 141C C-Clamp is a heavy duty clamp with a 1" throat depth and 645 lb. of clamping pressure. The black oxide spindle finish helps to protect against rust and corrosion. This heavy duty c-clamp has a max opening of 1 in., making it perfect for large projects that require strong support. The ductile iron body material makes this c-clamp resistant to breakage, while the black oxide body finish protects against scratches and corrosion. If you are looking for a reliable c-clamp, look no further than the Wilton 141C C Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1/2"W, .035 thick/gauge, 6 TPI (333-026154.000)
- URREA 12-Point Blanck Offset Striking Wrench, 1-15/16" opening size. (2631SW)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- Wilton C Clamps