Shop All C Clamps
Wilton
C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb.
Mfr # 1-FC
Zoro # G4972493
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 3/8 in
- Duty Rating Extra Heavy Duty
- Throat Depth 1 3/32 in
- Body Material Forged Steel
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 1 3/32 in |
Throat Depth1 | 1 1/16 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad No, Jaw Opening - Maximum 1 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/16 in, Clamping Force 5,600 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Square, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/8x10" (55032)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- IRWIN MINI QUICKGRIP CLAMP 6"" (1964742)
- Wilton C Clamps