Shop All C Clamps
Wilton
C-Clamp, 1-1/4", Steel, Light Duty, 800 lb.
Mfr # 52
Zoro # G5014362
original price:
$8.69
9% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 1/4 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/4 in |
Max Throat Depth | Less than 2" |
Throat Depth1 | 1 1/4 in |
Description
The Wilton 52 C-Clamp is the perfect tool for all your clamping needs. With a throat depth of 1 1/4 in., this steel c-clamp has a max opening of 1 1/4 in. It has an 800 lb. clamping pressure and comes with a zinc plated spindle finish. The body color is gray and it has a powder coated finish, which helps to resist corrosion. The Wilton 52 C-Clamp is the ideal choice for keeping your projects on track and moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- J.W. WINCO GN452.2-25-19-1/4X20-55 Rubber Bumper Stainless, Tapped (452.2-25-19-1/4-55)
- DICKIES Hammer Holder, 2-Compartment (57071)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- Wilton C Clamps