Shop All C Clamps
Wilton
C-Clamp, 1-1/2", Steel, Light Duty, 850 lb.
Mfr # 53
Zoro # G5014326
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Throat Depth 1 1/2 in
- Body Material Forged Steel
- Finish Zinc Plated (Spindle)
- Clamping Pressure 850 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/2 in |
Throat Depth1 | 1 1/2 in |
Max Throat Depth | Less than 2" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 1 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/2 in, Clamping Force 850 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #32 (C16534)
- NANUK CASES Waterproof Panel Kit, Aluminium, 908 (908-PANEL ALUM. KIT (BOTTOM))
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- WILTON 42520 Deep-Reach Carriage C-Clamp, 0in 2in Jaw Opening, 3-1/2in Throat Depth (42520-WILTON)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- Wilton Clamps