Shop All C Clamps
Wilton
C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb.
Mfr # 141-1/2C
Zoro # G5010546
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1 1/2 in
- Duty Rating Light Duty
- Throat Depth 1 1/2 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1 1/2 in |
Throat Depth1 | 1 1/2 in |
Max Throat Depth | Less than 2" |
Description
When you need to keep two pieces of material together, the Wilton 141-1/2C C-Clamp is the tool for the job. It will provide an even pressure over a large area. The 1 1/2" throat depth allows you to get into small spaces, while its heavy duty body makes it suitable for tough jobs. This black oxide spindle clamp has a maximum opening of 1 1/2 in., and can exert up to 620 lb of pressure. With a black oxide finish on both the body and spindle, this sturdy clamp ensures that your materials are held securely in place. For your next big project, trust that the Wilton 141-1/2C C-Clamp will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- RIDGID Bolt- W/Nut S30 (18318)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- Wilton C Clamps